Celebrate 55 years of Wurth Canada - enjoy a FREE stein on orders over $155. (Code: 55CHEERS).

DOS Hydraulic Sealant 50GR

893.545050 - UNSPSC 31201700
0893545050083 1
DOS Hydraulic Sealant 50GR DOS Hydraulic Sealant 50GR
DOS Hydraulic Sealant 50GR

Delivery

For sealing screw connections in pneumatic and hydraulic systems under high loads up to the bursting pressure of the pipe or hose

0
Units/package: 1

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

4 pieces in stock at Vaughan, ON as of 5:25 AM. Directions. Call: (289) 474-5447

4 pieces in stock at Mississauga, ON as of 5:25 AM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Contents 50 g
Colour Violet
Viscosity - 25 °C Brookfield (RVT) 1,500-2,000 mPas (spindle rom: 5/2.5)
Density 1.20 g/cm³
Maximum Thread Diameter R 3/4”
Maximum Gap Filling Capacity 0.15 mm
Flash Point > 100 °C
Shelf Life 1 year at room temperature
Hand-Tight After 30-40 minutes
Usable After 2-3 hours
Final Strength After 12-24 hours
Initial Breakaway Torque 2-3 Nm (M10)
Continuing Torque 1-2 Nm (M10)
Pressure Shearing Strength (DIN 54452) 1-3 N/mm²
Operating Temperature Range -55 °C to +150 °C (-67 °F to +302 °F)
EAN 4050641248329

Features

Can be applied to slightly oily surfaces
Excellent resistance to all hydraulic fluids and fuels
Quick curing, even at low temperatures: hand-tight after 40 minutes, usable after 2 to 3 hours

Benefits & Advantage

No need for time-consuming degreasing
High degree of safety, since impairments due to dissolving are prevented
Minimized down times of your vehicles

Notices

This information is only a recommendation based on our experience. Preliminary testing required

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2019-07-09
I use it on brake or automotive hydraulic fittings, oil drain plugs etc. Ac fittings and connections to keep salt or corrosion out. It is thin and does not mix or contaminate fluids. I would Recommend for automotive, truck or industrial applications. Use it where you do not want the mess or residue of teflon liquid to contaminate or make mess.